missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Women's Softshell Jacket, Gray
Description
- Flattering female fit
- Wind and water resistant
- Two zipped hip pockets
- Up to 40°C wash
- Fabric Weight: 300gsm
- Outer: 92% polyester/8%spandex, Inner: 100% polyester
Specifications
Specifications
| Size | Medium |
| Gender | Women's |
| Color | Gray |
| Style | NF1 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?