missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Patch pockets at the sides with a left breast pocket for convenient storage
- Long, slightly waisted fit
- Lapel collar
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | X-Small |
| Gender | Women's |
| Material | Polyester, Cotton |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Stud-fastened |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | None |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?