missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Wire and Cable Identification BBP33 Labels: Three per Row

Product Code. 13583320
Click to view available options
Adhesive Type:
Acrylic, Permanent
Rubber, Repositionable
Finish:
Gloss
Matte
Material:
Nylon Cloth
Vinyl Cloth
Height (English):
0.5 in.
1.4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13583320

Brand: Brady™ 142967

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wire and Cable Identification BBP33 Labels (Three per Row) are permanent or repositionable. Once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.

  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for crisp, clean look

Specifications

Certifications/Compliance RoHS, UL
Description Repositionable Vinyl Cloth Labels for the BBP33 Printer
Adhesive Type Rubber, Repositionable
Color White
Display Consignment
Finish Gloss
Format Die-cut
Material Vinyl Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Identification Label
Sterility Non-sterile
For Use With (Application) Wire and cable label
For Use With (Equipment) BBP™ 33 Printer
Horizontal Repeat (Metric) 27.90 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
No. per Pack 2300 Labels/Box
Quantity 2500/Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -40°F to 175°F
Temperature Range (Metric) -40°C to +79.4°C
Tensile Strength 55 lb./in.
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 39.70 mm
Dimensions (LxW) 1.437 x 1 in.
Length (English) 1.4 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 86.36 mm
Height (English) 1.4 in.
Height (Metric) 3.6 cm
Alternate Part Number B33-89-498
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.