missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: Four per Row
Description
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CSA, RoHS, UL |
| Description | Nylon Cloth Labels for the BBP33 Printer |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Display | Consignment |
| Finish | Matte |
| Format | Die-cut |
| Material | Nylon Cloth |
| Printable Sides | Single-side Printable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?