missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Wire and Cable Identification BBP33 Labels: Four per Row

Product Code. 13573320
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
Rubber, Repositionable
Finish:
Gloss
Matte
Material:
Nylon Cloth
Vinyl Cloth
Dimensions (L x W):
0.25 x 0.75 in.
0.375 x 0.375 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adhesive Type Finish Material Dimensions (L x W) unitSize
13573320 Rubber, Repositionable Gloss Vinyl Cloth 0.25 x 0.75 in. Each
13593300 Acrylic, Permanent Matte Nylon Cloth 0.375 x 0.375 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13573320 Supplier Brady™ Supplier No. 142872
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wire and Cable Identification BBP33 Labels (Four per Row) are Nylon Cloth (B-499) or Vinyl Cloth (B-498) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.

Specifications

Certifications/Compliance RoHS, UL
Description Repositionable Vinyl Cloth Labels for the BBP33 Printer
Adhesive Type Rubber, Repositionable
Color White
Display Consignment
Finish Gloss
Format Die-cut
Material Vinyl Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Identification Label
Sterility Non-sterile
For Use With (Application) Wire and cable label
For Use With (Equipment) BBP™ 33 Printer
Horizontal Repeat (Metric) 20.30 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
No. per Pack 5000 Labels/Box
Quantity 5000/Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -40°F to 175°F
Temperature Range (Metric) -40°C to +79.4°C
Tensile Strength 55 lb./in.
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 8.90 mm
Dimensions (L x W) 0.25 x 0.75 in.
Length (English) 0.2 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Width (Metric) Printable Area 85.09 mm
Height (English) 0.2 in.
Height (Metric) 6 mm
Alternate Part Number B33-1-498
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.