missing translation for 'onlineSavingsMsg'
Learn More

Tork Wiping Paper Plus M2, Centrefeed

Product Code. 30057813 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30057813 Blue 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30057813 Supplier Tork Supplier No. 128207
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The 2-ply multipurpose Tork Wiping Paper Plus is ideal for mopping up liquids and hand wiping. This paper can be used in the Tork™ Centrefeed dispenser, which is a high capacity versatile solution for professional environments where both hand and surface wiping is required.

  • This wiping paper won't break down with use, thanks to a strong and absorbent 2-ply construction.
  • Quickly mop up spills and dry hands with this multipurpose design.
  • Take as much paper roll as required, thanks to the unrestricted flow feature.
  • No more hold-ups in busy situations with simple, one-handed operation.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 172.24 yd.
Length (Metric) 157.5 m
Width (English) 7.64 in.
Width (Metric) 19.4 cm
Material Paper
Certifications/Compliance EU Ecolabel, FSC Chain-Of-Custody, OHSAS 18001, BRC-IoP, FSC Recycled credit, ISO 9001, ISO 14001
Color Blue
Ply 2-ply
Certifications/Compliance (Europe) EU Ecolabel, FSC Chain-Of-Custody, OHSAS 18001, BRC-IoP, FSC Recycled credit, ISO 9001, ISO 14001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.