missing translation for 'onlineSavingsMsg'
Learn More

Nordvlies WIPEX-BLUETECH Industrial Paper Wipes

Product Code. p-200110092
Click to view available options
Dimensions (L x W):
22 x 36 cm
38 x 36 cm
38 x 38 cm
Unit Size:
1 roll
2 rolls

Product Code. 15750967

Brand: Nordvlies 24775

Only null left
Add to basket
Add to basket

Blue cleaning paper roll made from selected recycled raw materials, embossed in volume and glued in layers.

  • High absorption capacity of liquid substances, such as oil and water
  • High-performance paper
  • Nordic Swan Ecolabel and EU Ecolabel
  • Industrial, automotive manufacturing, food processing

Specifications

Product Type Heavy-duty Wiper
Length (Metric) 38 cm
Width (Metric) 38 cm
Material Recycled Paper
Autoclavable Not Autoclavable
Color Blue
Disposable Single-use
Dimensions (L x W) 38 x 38 cm
Packaging Quantity 1 Roll of 500 Wipes
Ply 2-ply
Sterility Non-sterile
Thickness (Metric) 2 x 20 g/m2
Green Features Nordic Swan and EU Eco label
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.