missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO Winged Infusion Safety Sets SURFLO™
Click to view available options
Needle Gauge:
18 G
19 G
21 G
22 G
23 G
25 G
Length (Metric) Tube:
9 cm
30 cm
Unit Size:
Pack of 50
Description
- Made out of kink resistant material to prevent kinking during placement for a higher patient comfort
- The wings are large and flexible for a good grip and secure fixation
- Reduced pressure on the blood vessel wall due to slightly angled wings
- Easy activation of the safety mechanism, fingers tips stay away from the cannula at all times
- Audible sound during activation of the safety mechanism
Specifications
Specifications
| Product Type | Infusion Set |
| Color | Light Blue |
| Material | PVC Tubing, Siliconized Needle |
| Needle Gauge | 23 G |
| Sterility | Sterile |
| Latex Free | Yes |
| Length (Metric) Tube | 9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction