missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Thin Wall Suprasil™ EPR Sample Tube

Product Code. 15308588 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15308588

Brand: Bel-Art™ 660000018

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Suppresses major impurity contents by an average of 2 orders of magnitude. Bel-Art SP Scienceware™ Wilmad™ Thin Wall Suprasil™ EPR Sample Tubes are manufactured from synthetic quartz which has 20 times fewer paramagnetic impurities than naturally occurring quartz.

  • Contains fewer paramagnetic impurities than naturally occuring quart
  • Tight ID and OD tolerances ensure 100% compatibility to spectrometers
  • Individually wrapped to prevent contamination

Specifications

Length (Metric) 100 mm
Material Suprasil Quartz
Product Type Sample Tube
Diameter (Metric) Outer 2 mm
Diameter (Metric) Inner 1 mm
Includes Cap
Thickness (Metric) Wall 0.5 mm
Model 724-SQ-100M
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.