missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- A glove box may be required for sealing of air-sensitive samples
Specifications
Specifications
| For Use With (Equipment) | 4 mm Rotor |
| Type | Rotor |
| Description | Rotor insert; Overall Length: 25mm; Finished Length: 14mm |
| Diameter (Metric) | 2.99 mm |
| Diameter (Metric) Inner | 2.24 mm |
| For Use With (Application) | Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids. |
| Includes | Rotor Insert |
| Material | Borosilicate Glass |
| Model | DWGSK2576-1 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?