missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Pyrex™ Capillary Tubes
Manufactured from Pyrex™ and sealed at one end. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ Capillary Tubes provide a low cost solution for small volume NMR measurement.
Brand: Bel-Art™ 66000-0074
Code : 03
Additional Details : Weight : 0.04310kg
Description
- Made of ASTM Type 1 Class A glass
- Tested at 400 MHz field
Specifications
Capillary Tube | |
102 mm | |
2.20 mm | |
8 in. | |
WG-1364-2.5A-203M |
Pyrex™ Glass | |
2.50 mm | |
400MHz | |
5 Pack |