missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Pyrex™ Capillary Tubes
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
100 mm
102 mm
127 mm
203 mm
Model:
WG-1364-1.7
WG-1364-1.7-203M
WG-1364-1.7-5
WG-1364-2
WG-1364-2.5A
WG-1364-2.5A-203M
Diameter (Metric) Outer:
1.7 mm
2 mm
2.5 mm
2.50 mm
Diameter (Metric) Inner:
1.3 mm
1.6 mm
2.2 mm
2.20 mm
Pakningsstørrelse:
Pack of 10
Pack of 5
Beskrivelse
- Made of ASTM Type 1 Class A glass
- Tested at 400 MHz field
Tekniske data
Tekniske data
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Product Type | Capillary Tube |
| Diameter (Metric) Outer | 2.5 mm |
| Diameter (Metric) Inner | 2.2 mm |
| Field Strength | 400MHz |
| Length (English) | 4 in. |
| Quantity | 10 Pack |
| Model | WG-1364-2.5A |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion