missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Pyrex™ Capillary Tubes

Product Code. 15358648
Change view
Click to view available options
Length (Metric):
100 mm
102 mm
127 mm
203 mm
Model:
WG-1364-1.7
WG-1364-1.7-203M
WG-1364-1.7-5
WG-1364-2
WG-1364-2.5A
WG-1364-2.5A-203M
Diameter (Metric) Outer:
1.7 mm
2 mm
2.5 mm
2.50 mm
Diameter (Metric) Inner:
1.3 mm
1.6 mm
2.2 mm
2.20 mm
Unit Size:
Pack of 10
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Model Diameter (Metric) Outer Diameter (Metric) Inner unitSize
15358648 100 mm WG-1364-2 2 mm 1.6 mm Pack of 10
15328648 203 mm WG-1364-1.7-203M 1.7 mm 1.3 mm Pack of 5
15348648 127 mm WG-1364-1.7-5 1.7 mm 1.3 mm Pack of 10
15368648 100 mm WG-1364-2.5A 2.5 mm 2.2 mm Pack of 10
15378648 102 mm WG-1364-2.5A-203M 2.50 mm 2.20 mm Pack of 5
15318648 100 mm WG-1364-1.7 1.7 mm 1.3 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15358648 Supplier Bel-Art™ Supplier No. 660000072
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Manufactured from Pyrex™ and sealed at one end. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ Capillary Tubes provide a low cost solution for small volume NMR measurement.

  • Made of ASTM Type 1 Class A glass
  • Tested at 400 MHz field

Specifications

Length (Metric) 100 mm
Material Borosilicate Glass
Product Type Capillary Tube
Diameter (Metric) Outer 2 mm
Diameter (Metric) Inner 1.6 mm
Field Strength 400MHz
Length (English) 4 in.
Quantity 10 Pack
Model WG-1364-2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.