missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ PTFE-FEP NMR Tube Kit
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
203 mm
Unit Size:
Each
Description
- Use of a depth gauge to fine adjust position of the liner will ensure no glass protrudes in the Rƒ coil limit.
- Rated for 500MHz experiments.
Specifications
Specifications
| Camber (Metric) | 6 μm |
| Concentricity (Metric) | 13 μm |
| Length (Metric) | 203 mm |
| Material | PTFE with FEP Liner |
| Diameter (Metric) Outer | 4.947±0.019 mm |
| Diameter (Metric) Inner | 4 mm |
| Field Strength | 500MHz |
| Includes | PTFE tube, glass adapter, FEP liner |
| Length (English) | 8 in. |
| Model | PTFE-5MM-KIT |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction