missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Precision Quartz EPR Sample Tube

Product Code. 15358578 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
159 mm
250 mm
Model:
705-PQ-6.25
715-PQ-250M
Diameter (Metric) Outer:
2.97±0.013 mm
4.00±0.013 mm
Concentricity (Metric):
15 μm
76 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15358578

Brand: Bel-Art™ 660000013

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

  • Hold 10 to 15 times better tolerances on the inner diameter and 5 times smaller camber and concentricity vs. economy brand tubes
  • Ideal for continuous wave experiments that require highly reproducible sample volume in the cavity
  • Individually wrapped to prevent contamination

  • Hold 10 to 15 times better tolerances on the inner diameter and 5 times smaller camber and concentricity vs. economy brand tubes
  • Ideal for continuous wave experiments that require highly reproducible sample volume in the cavity
  • Individually wrapped to prevent contamination

Specifications

Camber (Metric) 76 μm
Concentricity (Metric) 76 μm
Length (Metric) 159 mm
Material Quartz
Product Type Sample Tube
Diameter (Metric) Outer 2.97±0.013 mm
Diameter (Metric) Inner 1.99±0.013 mm
Length (English) 6.25 in.
Thickness (Metric) Wall 0.48 mm
Model 705-PQ-6.25
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.