Learn More
Wilmad-LabGlass™ NMR Tubes
Helps increase the shimming quality and SNR. Wilmad™ NMR Economy Tubes are high field MicroProbe tubes are more precise in terms of camber and concentricity than stock tubes.
Brand: Wilmad-LabGlass™ 66500-5341
Code : 03
Additional Details : Weight : 0.04310kg
Description
NMR tubes are thin glass walled tubes used to contain samples in nuclear magnetic resonance spectroscopy. It is important that the tubes are uniformly thick and well-balanced to ensure that they spin at regular rates (i.e., they do not wobble), within the NMR spectrometer. NMR tubes are used primarily with small samples dissolved in an appropriate solvent.
- MHz Rating: 500
- Stem O.D.: 2.95mm
- Stem I.D.: 2.41mm
- Length: 4 in.
Specifications
NMR Economy Sample Tube | |
5 mm | |
620-1F |
10.16 cm | |
4 in. |