missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Low Pressure Vacuum Tube

Offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples. Bel-Art SP Scienceware™ Wilmad™ Low pressure Vacuum Tube is ideal for anaerobic and gas-tight EPR experiments.

Brand:  Bel-Art™ 66304-0581

Code : 03

Additional Details : Weight : 0.12920kg

 View more versions of this product

Product Code. 15368858

  • £143.00 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Alert:

Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.


Description

Description

  • Robust sealing system allows pressure build-up inside the sample
  • Greaseless PTFE piston provides a 100% contamination-free seal
  • Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
  • Axial symmetric design guarantees application in spinning experiments
Specifications

Specifications

51 μm
203 mm
300MHz
8 in.
25μm
5 mm
Glass tube, piston, and vacuum adapter
507-LPV-8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers