missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Long-tip Sample Transfer NMR Pipettes
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
349.25 mm
Unit Size:
Pack of 100
Description
- Manufactured from high quality ASTM Type 1 Class A glass
- Resistant to most organic solvents
- Transparency provides easy control of sample loading
- Easily attach with a latex bulb (804), sold separately
- Manufactured in a clean room
- Free from organic and inorganic contamination
- Special shaping process ensures a smooth surface to minimize sample loss
Specifications
Specifications
| For Use With (Equipment) | 5mm or larger OD and 7 in., 8 in. and 9 in. tubes, 250mmL EPR tubes, flasks with long narrow necks, and chromatography columns. |
| Length (Metric) | 349.25 mm |
| Material | Glass (Type 1, Class A) |
| Diameter (Metric) Outer | 5 mm |
| Length (English) | 13.75 in. |
| Quantity | 100 Pack |
| Model | 803A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction