Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Straight Capillary Tube Microcell Small Volume NMR Insert
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Straight Capillary Tube Microcell Small Volume NMR Insert is ideal for experiments that need to center small volume samples in the Rf coil such as magnetic susceptibility measurement.
Brand: Bel-Art™ SP Scienceware™ 66000-0011
Code : 03
Additional Details : Weight : 0.04310kg
Description
- Sample volume can be as little as 18 μl
- 3 different inserts with various shapes (Spherical Bulb, Capillary Tube and Cylindrical Bulb)
- Outer tube (Precision Thin Walled) must be ordered separately depending on magnetic field strength.
- Not recommended for variable temperature experiments.
- Use our PTFE Needles (#90630) with syringes to fill and clean sample.
Specifications
Borosilicate Glass | |
76 mm | |
1.5 mm | |
Capillary tube |
5 mm Wilmad Precision NMR Tubes | |
Can contain a volume of 18 μl | |
1 mm | |
529-D |
Only use with Wilmad-LabGlass Precision Thin-Walled Tubes