missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Shigemi™ Susceptibility Matched NMR Tubes

Product Code. 15358598 Shop All SP Scienceware Products
Click to view available options
Model:
BMS-003
BMS-005B
CMS-003
CMS-005B
DMS-003
MMS-003
Diameter (Metric) Outer:
3 mm
5 mm
For Use With (Equipment):
Bruker Spectometers
Universal, All Spectometers
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15358598

Brand: Bel-Art™ SP Scienceware™ 660000031

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Shigemi™ Susceptibility Matched NMR Tubes feature a susceptibility matched bottom and plunger to effectively reduce the boundary gradients at the edges of the Rf coil reducing the required sample volume by two thirds.

  • Select tube based on solvent used: CDCL3, CD3OD, D2O, DMSO-d6
  • Available for Bruker or Universal

Specifications

For Use With (Equipment) Bruker Spectometers
Length (Metric) 8 mm (Bottom)
Material Glass (Type 1, Class A)
Product Type Tube Set
Diameter (Metric) Outer 5 mm
For Use With (Application) Chloroform-d Matched
Model CMS-005B
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.