missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Coaxial Small Volume NMR Tubes

Product Code. 15398558 Shop All SP Scienceware Products
Click to view available options
Model:
517-Complete
517-Inner
518-Complete
519-Complete
519-Inner
Diameter (Metric) Inner:
1.50 mm
2.34 mm
4.2 mm outer tube, 1.5 mm inner tube
4.2 mm outer tube, 1.96 mm inner tube
4.2 mm outer tube, 2.34 mm inner tube
Diameter (Metric) Outer:
2.52 mm
3.30 mm
5 mm outer tube, 2.52 mm inner tube
5 mm outer tube, 2.97 mm inner tube
5 mm outer tube, 3.3 mm inner tube
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15398558

Brand: Bel-Art™ SP Scienceware™ 660000003

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Coaxial Small Volume NMR Tubes feature a tube within a tube design that allows for easy external referencing.

  • In complete sets, the tubes are fused together at the bottom
  • Recommended for high field experiments under 600 MHz
  • Tight ID and OD tolerance as small as 0.0065 mm
  • Separately wrapped spacer should replace cap during experiments for improved stability
  • Three unique sample ratios are available for a wide range of applications
  • Complete sets come with inner and outer tubes and cushioning cap for protection during transportation

Specifications

Length (Metric) 178 mm (Outer Tube), 190 mm (Inner Tube)
Material Borosilicate Glass
Diameter (Metric) Outer 5 mm outer tube, 3.3 mm inner tube
Diameter (Metric) Inner 4.2 mm outer tube, 2.34 mm inner tube
Field Strength < 600 MHz
Includes Inner tube, outer tube, spacer, cap with hole
Length (English) 7 in. outer tube , 7.5 in. inner tube
Model 517-Complete
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.