missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 5.0mm Dia.
Different colors help track samples based on various reference solvents.
Brand: Bel-Art™ 66005-1003
Code : 03
Additional Details : Weight : 0.21540kg
Description
Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.Specifications
1000 per pack | |
Model: Wilmad™ 521-FUH-1000 | |
Fuchsia | |
1000/Pk. | |
Single-use |
5.0 mm | |
EVA | |
NMR Spectroscopy | |
Model: Wilmad™ 521-FUH-1000 |