missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 10.0mm Dia., Red
Different colors help track samples based on various reference solvents.
£12.55 - £76.10
Specifications
Diameter (Metric) Outer | 10.0 mm |
---|---|
Material | Polyethylene |
Color | Red |
For Use With (Application) | NMR Spectroscopy |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15348738
|
Bel-Art™
66010-0102 |
100 per pack |
£12.55
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
15378738
|
Bel-Art™
66010-1002 |
1000 per pack |
£76.10
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.Specifications
10.0 mm | |
Polyethylene | |
Red | |
NMR Spectroscopy |