missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 3mm O.D. High-Throughput Thin Walled NMR Tubes, 7 in.L, With Bruker SampleJet Cap
Description
Sold 100 per pack
Specifications
Specifications
| Length (Metric) | 178 mm |
| Material | Glass (Type 1, Class B) |
| Product Type | High Throughput NMR Tube |
| Diameter (Metric) Outer | 2.99±0.03 mm |
| Field Strength | High-Throughput |
| For Use With (Application) | For use in Bruker™ SampleJet system. |
| Includes | Tube & Bruker™ SampleJet Cap |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.27 mm |
| Quantity | 100/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?