missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Widefield Eyepieces For Motic™ TEC POL Microscopes
Widefield eyepiece for use with TEC POL Microscopes.
£66.30 - £84.35
Specifications
Color | Black |
---|---|
Diameter (English) | 1 in. |
Diameter (Metric) | 25 mm |
For Use With (Equipment) | Motic™ TEC POL Microscopes |
Magnification Power | 10X |
Product Code | Brand | Field of View | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Field of View | Price | Quantity & Availability | |||||
16235800
|
Motic™
1101001403541 |
20 mm |
£66.30
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
16225800
|
Motic™
1101001403531 |
22 mm |
£84.35
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
- For use with Motic™ Panthera TEC POL Microscopes
- ±5 diopters
Specifications
Black | |
25 mm | |
10X |
1 in. | |
Motic™ TEC POL Microscopes |