missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ PVC Wide Neck Square Container, Brown

Product Code. 17828177
Click to view available options
Capacity (Metric):
50 mL
100 mL
300 mL
500 mL
750 mL
2000 mL
Diameter (Metric) Inner Neck:
23 mm
31 mm
41 mm
54 mm
69 mm
Material:
HDPE
PVC
Unit Size:
Each
Pack of 114
Pack of 126
Pack of 300
Pack of 44
Pack of 480
Pack of 972
This item is not returnable. View return policy

Product Code. 17828177

Brand: Kautex™ 2000084593

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fill and clean these wide neck PVC containers with ease due to the roomy neck configuration. Kautex™ PVC Wide Neck Square Container, Brown are ideal for light sensitive media.

  • Member of Series 310 container family
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Brown
Diameter (Metric) Inner Neck 31 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Storage, Mailing
Material PVC
No. per Case 480
Quantity 480/Cs.
Closure Included No
Shape Square
Height (Metric) 83.5 mm
Product Type Wide Neck Container
For Use With (Equipment) Closure
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.