missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Wide Neck Square Bottle, 10-pack

Product Code. 16447029
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
1500 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 16447029

Brand: Hirschmann™ 769069325

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High quality wide neck square bottle made of HDPE with a screw cap made of LDPE is designed to facilitate easier filling and emptying.

  • Wide neck
  • Square
  • HDPE
  • Starting from size 20 mL and up
  • Natural
  • With screw cap made of LDPE

Specifications

Bottle Surface Transparent
Capacity (Metric) 1000 mL
Cleaning Procedure Gas/Chemical/Radiation
Color Natural
Diameter (Metric) Outer Neck 65 mm
Diameter (Metric) Inner Neck 50 mm
Material HDPE
Neck ID (Metric) 50 mm
No. per Pack 10
Sterility Non-sterile
Thread Size (Metric) GL 65
Closure Color Natural
Content And Storage Store at 5 to 40°C
Closure Included Yes
Shape Square
Height (Metric) 168 mm
Closure Material LDPE
Closure Size GL 65
Diameter (Metric) 90 x 90 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.