missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Wide Neck PVC Containers, Transparent with Color

Product Code. p-8015484
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 162
Pack of 80
Pack of 96

Product Code. 15911411

Brand: Kautex™ 2000070698

Only null left
Add to basket
Add to basket

View your bottle contents through the tinted dark color of Kautex™ Wide Neck PVC Containers, Transparent with Color. The square PVC bottle is synthetic.

  • Square
  • Brown or Amber
  • PVC
  • Without screw closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Brown
Description Square
Diameter (Metric) Inner Neck 31 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Storage, Mailing
Material PVC
Transparency Yes
Format Square
Closure Included No
Shape Square
Height (Metric) 71 mm
Product Type Wide Neck Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.