missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Wide Neck PVC Containers, Transparent with Color

Product Code. 15911411
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 162
Pack of 80
Pack of 96
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15911411 100 mL Pack of 80
10509252 100 mL Each
15393268 1000 mL Pack of 96
15346985 500 mL Pack of 162
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15911411 Supplier Kautex™ Supplier No. 2000070698
Only null left
Add to basket
Add to basket

View your bottle contents through the tinted dark color of Kautex™ Wide Neck PVC Containers, Transparent with Color. The square PVC bottle is synthetic.

  • Square
  • Brown or Amber
  • PVC
  • Without screw closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Brown
Description Square
Diameter (Metric) Inner Neck 31 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Storage, Mailing
Material PVC
Transparency Yes
Format Square
Closure Included No
Shape Square
Height (Metric) 71 mm
Product Type Wide Neck Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.