missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Wide Neck PVC Containers, Transparent with Color
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 162
Pack of 80
Pack of 96
Description
- Square
- Brown or Amber
- PVC
- Without screw closure
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Brown |
| Diameter (Metric) Inner Neck | 69 mm |
| For Use With (Application) | Packaging, Dispensing, Sending Samples, Storage, Mailing |
| Material | PVC |
| Shape | Square |
| Product Type | Wide Mouth Container |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction