missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Wide Neck LDPE Bottle
Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Amber |
| Material | LDPE |
| Thread Size (Metric) | GL 32 |
| Format | Wide Neck |
| Height (Metric) | 80 mm |
| Diameter (Metric) | 38 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction