missing translation for 'onlineSavingsMsg'
Learn More

Manutan Wide neck keg, 26 litre capacity

Product Code. 12814748
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
26 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12814748 26 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12814748 Supplier Manutan Supplier No. A014706
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High density, 100% food grade, polyethylene kegs with excellent chemical resistance. Integrated rubber ring guarantees air and watertight closing, protecting contents from contaminants and preventing leakage. Rubber sealing ring guarentees air and water tigh seal. Tamper evident lid. Wide neck opening allows easy cleaning and access to contents. UN approved for solids and pastes. Maximum filling temperature 80°C. Cool to 30°C before closing. 42, 55 and 68ltr sizes have handles.

  • Capacity: 26L
  • Dimensions (H x D) : 424mm x 316mm
  • UN specification : X/33kg

Specifications

Capacity (Metric) 26 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.