missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from Boro 3.3 glass
- Wide neck for ease of filling
- Acc. to DIN EN ISO 24450
- Provided in packs of 10
Specifications
Specifications
| Diameter (Metric) Outer Neck | 50 mm |
| Capacity (Metric) | 300 mL |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 156 mm |
| No. per Pack | 10 |
| Diameter (Metric) Outer | 87 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?