missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Wide Neck Glass Erlenmeyer Flasks

Product Code. 10141681 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
300 mL
500 mL
1000 mL
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10141681 50 mL Pack of 10
10089860 250 mL Pack of 10
10151871 500 mL Pack of 10
10293391 100 mL Pack of 10
10419912 300 mL Pack of 10
10694352 1000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10141681 Supplier BRAND™ Supplier No. 92817
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

With beaded rim and graduations

  • Manufactured from Boro 3.3 glass
  • Wide neck for ease of filling
  • Acc. to DIN EN ISO 24450
  • Provided in packs of 10

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer Neck 34 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Height (Metric) 85 mm
No. per Pack 10
Diameter (Metric) Outer 51 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.