missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Wide Neck Bottle with Tamper Evident Cap

Product Code. 10707724
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Unit Size:
Pack of 20
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10707724 250 mL Pack of 50
10112752 1000 mL Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10707724 Supplier Kartell™ Supplier No. 1571000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Know when a bottle has been tampered with by using a cap that features a safety ring. Kartell™ Wide Neck Bottle with Tamper Evident Cap incorporates a safety ring that is secured when the cap is screwed on and breaks when the bottle is opened, showing signs of interference.

  • Includes tamper-evident cap
  • Cap has a safety ring that is secured when the cap is screwed on
  • Opening the bottle breaks safety ring
  • Suitable for foodstuff

Specifications

Capacity (Metric) 250 mL
Color Translucent
Diameter (Metric) Outer Neck 30mm
For Use With (Application) Foodstuff
Includes Tamper evident cap
Material HDPE
Product Line Bottle
Closure Color Black
Mouth Wide
Height (Metric) 137 mm
Product Type Wide Mouth Bottle
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.