missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Wide Mouth Stainless Steel Containers
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
50 L
75 L
100 L
Unit Size:
Each
Description
- 6 in. tri ferrule lid system means the containers can provide both an air- and water-tight seal
- Mirror polish finish
Specifications
Specifications
| Capacity (Metric) | 100 L |
| Capacity (English) | 26.4 gal. |
| Color | Silver |
| Material | Stainless Steel (316L) |
| Quantity | 1 Bottle |
| Closure Included | Yes |
| Shape | Cylindrical |
| Fit for Purpose | Certified Quality |
| Height (Metric) | 670 mm |
| Product Type | Metal Storage Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction