missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Broken Glass Keeper™ Collection and Disposal Container
Shop All Thermo Scientific CO₂ Incubators Products

Click to view available options
Capacity (English):
1.32 gal.
16.6 gal.
Capacity (Metric):
5 L
63 L
Model:
Benchtop
Floor
Unit Size:
Pack of 50
Pack of 6
Description
Available in floor and bench-top models. Both models made in USA.
Floor Model
- Sturdy corrugated container
- Thick, clear plastic liner
- Unique Reclose-a/Remove-a-Lid™ with extra wide opening
- Inner flap on lid seals the lid securely for disposal
- Ships and stores flat
- Dimensions: 12W x 12D x 27 in.H (30.5 x 30.5 x 68.6 cm)
- Capacity: 16.6 gal. (63L)
- Made of sturdy paperboard with an internal plastic lining and webbed corners to contain moderate amounts of fluids
- Self-locking tops keep contents safely enclosed
- Bench-Top Keepers fold out to 6L x 6W x 10 in.H (15 x 15 x 25 cm) and accommodate up to 5000 cc of material
- Autoclavable
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Capacity (English) | 1.32 gal. |
| Model | Benchtop |
| For Use With (Application) | Non-contaminated broken glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction