missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ White PTFE Tubing

Product Code. 10421084
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
1.5 mm
3 mm
10 mm
Diameter (Metric) Outer:
3 mm
5 mm
12 mm
Unit Size:
5m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
10421084 1.5 mm 3 mm 5m
10001124 10 mm 12 mm 5m
10336924 1 mm 3 mm 5m
10274954 3 mm 5 mm 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10421084 Supplier Deutsch Neumann™ Supplier No. 3401503
 Restricted Item
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

White PTFE Tubing is temperature resistant up to 270°C in the absence of active pressure.

  • Manufactured from polytetrafluorethylene (PTFE)
  • Minimum order length of 5 m
  • Almost totally chemically inert
  • Excellent flexibility and strength, even in low temperatures

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 1.5 mm
Material PTFE
Diameter (Metric) Outer 3 mm
Thickness (Metric) 0.75 mm
Packaging Quantity 1 Ea.
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.