missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ White Polypropylene Jars with Screw Cap

Product Code. 11857792 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
12 mL
25 mL
60 mL
90 mL
125 mL
250 mL
625 mL
1000 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11857792 250 mL Each
15365607 12 mL Each
11837852 25 mL Each
11847852 60 mL Each
11878272 90 mL Each
11857852 125 mL Each
11867852 625 mL Each
15336438 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11857792 Supplier Buerkle™ Supplier No. 62140250
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Empties fully without residue retention. Buerkle™ White Polypropylene Tubes with Screw Cap are impervious to light, sterilizable, and suitable for use with foodstuffs.

  • Elegant, undercut-free design
  • Suitable for light-sensitive content
  • Robust and cost-effective
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color White
Diameter (English) 2.68 in.
Diameter (English) Inner Neck 2.64 in.
Diameter (Metric) Inner Neck 67 mm
For Use With (Application) Foodstuff
Includes Screw Cap
Height (Metric) With Closure 79 mm
Material Polypropylene
Sterility Non-sterile
Weight (Metric) 6.79 kg
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 77 mm
Height (English) 3.03 in.
Chemical Label Blank
Diameter (Metric) 68 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 8.45 oz.
Shape Round
Disposable Reusable
Product Type Storage Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.