missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Labs White Polypropylene Standard Closures
For standard grade RC dialysis tubing
£89.59 - £118.00
Specifications
Product Type | Standard Closure |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Closure Material | Polypropylene |
Closure Type | Standard Closure |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
11495969
|
Spectrum™ Labs
142738 |
75 mm |
£118.00
Pack of 10 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11465969
|
Spectrum™ Labs
142734 |
12 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
These polypropylene closures lock over the tubing, forming a sack ensuring a leak-proof seal. Regular closures will float in water. They eliminate the need for tying knots in dialysis tubing, a practice which can adversely affect the porosity of a membrane. Lighter than water, regular closures are normally used with weighted or magnetic weighted closures. Attach a regular closure to the top of the dialysis tubing and a weighted or magnetic weighted closure to the bottom for vertical floating. Not for use with cellulose ester membrane tubing. Autoclavable.Specifications
Standard Closure | |
Autoclavable | |
Standard Closure | |
Autoclavable | |
10 Pack |
Polypropylene | |
Polypropylene | |
White | |
0°C to 121°C | |
For standard grade RC dialysis tubing |