missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ White Polypropylene RFID Laboratory Labels
Click to view available options
Color:
White
Unit Size:
1 roll
Description
- Designed for used on conical, bottles, large tubes and well plates in laboratory environment
- Polyester tag face material, with chip bonded to aluminum antenna using anisotropic conductive film adhesive
- Suitable for thermal transfer printing, including RFID encoding
- Labels are outside wound and 100% inspected, with 500 good RFID labels per roll with bad tags marked
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polypropylene |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction