missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ White Polypropylene Containers
Click to view available options
Capacity (Metric):
75 mL
Unit Size:
Pack of 500
Description
- Snap secure container
- 75mL
- White
- With snap secure D cap
- Pack of 500
Specifications
Specifications
| Quantity | 500 Pk. |
| Capacity (Metric) | 75 mL |
| Color | White |
| Product Type | Container |
| Material | Polypropylene |
| Height (Metric) | 64 mm |
| Dimensions (L x W) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction