missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ White Non-sterile Polypropylene Caps
Click to view available options
Thread Size (Metric):
20 mm
24 mm
28 mm
Unit Size:
Pack of 2850
Pack of 3750
Pack of 5600
Description
- For use with medical flat bottles
- Autoclavable
- Wadless
- White polypropylene
- Softer texture due to white pigmentation
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| Quantity | 3750/PK |
| Sterility | Non-sterile |
| Thread Size (Metric) | 24 mm |
| Product Type | Cap |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction