missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Microfiber Safety Shoes
Click to view available options
Size:
5
6
7
8
9
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011, S1 and SRC Standard |
| Color | White |
| Liner Material | Microfiber |
| Material | Microfiber |
| Size | 5 |
| Sole Features | Lightweight |
| Sole Material | Polyurethane |
| Style | Safety |
| Resistant To | Water and shocks |
| Waterproof | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction