missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Ultra™ Soft Pop-Up Interfolded Paper Hand Towels 1126, 18 Boxes
Description
18 Boxes x 70 White Folded Paper Towels (1,260 Total) Each box of Kleenex Ultra Soft Pop-Up Interfolded Hand Towels contains 70 white, 1 ply folded paper towels Luxury soft, strong and absorbent white paper towels for businesses with a high-quality image Splash proof counter top box allows the disposable hand towels to be placed right next to the sink, reducing unsightly and unhygienic drips in the washroom Interfolded folded paper towels that dispense one at a time, reducing wastage and providing an improved user experience Uplift your washroom experience with the trusted and familiar Kleenex brand Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. For home-like comfort from one of the world's most loved brands, choose Kleenex Ultra Soft Pop-Up Interfolded Hand Towels; the gentle folded paper towels in a box for hand drying without a fixed dispenser. The soft and gentle Kleenex disposable towels provide excellent absorbency and allow people to feel clean and fresh, ready to perform at their personal best. The clever, interfolded folded paper towel design delivers single sheet dispensing, reducing wastage and providing an improved user experience. The splash proof counter top box allows the disposable hand towels to be placed right next to the sink, reducing unsightly and unhygienic drips in the washroom. 18 Boxes x 70 White Folded Paper Towels (1,260 Total)
Tekniske data
Tekniske data
| Product Type | Interfolded Hand Towel |
| Length (English) | 1.57 ft. |
| Length (Metric) | 48 cm |
| Width (English) | 1.29 ft. |
| Width (Metric) | 42.7 cm |
| Material | Paper |
| Basis Weight | 5.1 kg (11.22 lb.) |
| Certifications/Compliance | ISO 14001, ISO 9001 |
| Color | White |
| Dimensions (L x W) | 260 x 225 mm |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?