missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF Progressive Safety™ White Hygiene Lace-Up Safety Work Shoes
Click to view available options
Size:
3
5
6
7
8
10
11
12
Description
- All safety footwear is designed with both comfort and durability in mind
- Conforms to EN ISO 20345:2011 for 200 joules protection
- Slip resistant sole
- Water resistant microfiber upper
- Machine washable
- Antibacterial lining
- Antistatic sole
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Color | White |
| Design | Lace-up |
| For Use With (Application) | Pharmaceutics, food industry, medical, laboratories, fisheries, butcheries |
| Material | Microfiber |
| Size | 3 |
| Sole Features | Slip-resistant, antistatic |
| Resistant To | Water, oils, fats, food waste |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction