missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Automatic Burettes DURAN™, White Graduation

Product Code. 10517672
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10517672

Brand: Hirschmann™ 3550370

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Automatic Burets with White Graduation are available in a range of capacities to fit your needs.

  • Acc. To Pellet
  • Amber glass
  • Main point ring graduation
  • With white graduation
  • Acc. to DIN EN ISO 385
  • conformity certified, with dated batch identification
  • Lateral stopcock with PTFE spindle, with intermediate stopcock

Specifications

Color Brown
Capacity (Metric) 25 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.05 mL
Includes 2000 mL Clear Glass Storage Bottle
Scale White
Stopcock Lateral
Stopcock Material PTFE
Tolerance ±0.03 mL
Type Automatic Titrating Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.