missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ White General Purpose Gloves, Model B0610
Click to view available options
Size:
6
7
8
9
Unit Size:
10 pairs
Description
- Designed for optimum freedom of movement, the B0610 has a short wrist cuff.
- The uncoated, seamless nylon liner reduces irritation and allergy risks while maintaining dexterity and tactility.
Specifications
Specifications
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Glove |
| Size | 9 |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction