missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic White AAA Battery Digital Timer II

Product Code. 10315772
Click to view available options
Weight (Metric):
95 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10315772

Brand: Dostmann Electronic 50200389

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Robust, reliable electronic timer and stopwatch with large display and 10-key setting that counts up or down from 10 hours to 1 second.

  • Short period timer
  • Electronic timer and stopwatch with large display and 10-key setting. Counts up or down from 10 hours to 1 second. 
  • With pocket clip, bench stand, magnetic attachment and AAA 1.5V battery.
  • Dimensions (W x H x D): 60 x 70 x 25mm
  • Weight: 95g

Specifications

Product Type Digital Timer II
Time Range 1 sec. to 10 hr.
Resolution 1 sec.
Battery Type AAA
Color White
Weight (Metric) 95 g
For Use With (Application) For food, laboratory, education, hobby applications
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.