missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Wide Mouth Jars with Pre-Attached White PP Cap

Product Code. 12437381 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
125 mL
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12437381 125 mL Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12437381 Supplier DWK Life Sciences Supplier No. W209902
  • ONLINE EXCLUSIVE PRICE
    £81.46
    £79.99 / Pack of 36
    Save £1.47
    1% Off
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For solid samples

  • Polypropylene
  • Chemical resistant
  • Screw cap: 58-400
  • White
  • 4 oz. (125mL)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color White
Diameter (English) 2.09 in.
Includes Screw Cap
Material Polypropylene
Closure Color White
Mouth Wide
Shape Round
Height (Metric) 68 mm
Product Type Jar
Height (English) 2.67 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 53 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.